FRC4824

Item #: 201345

Cat #: FRC4824

UPC: 685360028101

Sign In or Register to view pricing and more.
Documents & Guides
FRC4824 4,800W @ 240V (3,600W @ 208V)

Overview

FRC4824 4,800W @ 240V (3,600W @ 208V)
Also known as: 685360028101, FRC4824

Specifications

Type: Commercial Grade
Color: Bronze
Mounting: Wall
Type: Commercial Grade
Mounting: Wall
Color: Bronze