1IN X1000 CORR PE ORG W/1130LB TAPE

Item #: 2013759
Cat #: DUP-A5D2S1JNNB1000
UPC: 034481178606
Sign In or Register to view pricing and more.
Documents & Guides
High Density Polyethylene Duct, 1 Inch, Corrugated, 1 Way Single Split, Orange, No Stripes, 1,130 Pound Pull Tape, Length 1,000 Feet

Overview

High Density Polyethylene Duct, 1 Inch, Corrugated, 1 Way Single Split, Orange, No Stripes, 1,130 Pound Pull Tape, Length 1,000 Feet
Also known as: 034481178606, DUP-A5D2S1JNNB1000

Specifications

Diameter: 1 in
Length: 1000 ft
Color: Orange
Material: Polyethylene
Diameter: 1 in
Color: Orange
Length: 1000 ft
Material: Polyethylene

Customer Reviews

No reviews for this product
(0)