BLM EM7044T-5 5HP 1750RPM 3PH

Item #: 2013878
Cat #: EM7044T-5
UPC: 781568543252
Sign In or Register to view pricing and more.
Documents & Guides
BLM EM7044T-5 5HP 1750RPM 3PH

Overview

BLM EM7044T-5 5HP 1750RPM 3PH
Also known as: 781568543252, EM7044T-5

Specifications

Phase: 3
Horsepower: 5
Amps: 5.300
Phase: 3
Amps: 5.300
Horsepower: 5

Customer Reviews

No reviews for this product
(0)