4 X 3 UL RED BUSH CC

Item #: 201390

Cat #: 5142227

UPC: 088700020801

to view pricing and more.
4 x 3 in. Reducer Bushing

Overview

4 x 3 in. Reducer Bushing

CANTEX 5142227 is a 4 x 3 in. Reducer Bushing designed to fit into the bell end of a conduit to reduce the diameter to the next smaller size

Also known as: 088700020801, 5142227

Specifications

Width: 12 in
Length: 12 ft
Material: Aluminum
Width: 12 in
Material: Aluminum
Length: 12 ft