Fluorescent Lamp, Preheat Appliance, T12, 28", 25W, 4100K

Item #: 201396

Cat #: F25T12/CW/28-30PK

UPC: 046677141356

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Preheat Appliance, 25 Watt, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 59, Color Temp: 4100K. Rated Average Life: 7,500 Hrs. Length: 28 in. *Philips Part # 14135-8*

Overview

Fluorescent Lamp, Preheat Appliance, 25 Watt, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 59, Color Temp: 4100K. Rated Average Life: 7,500 Hrs. Length: 28 in. *Philips Part # 14135-8*
Also known as: 046677141356, F25T12/CW/28-30PK

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 59
Type: Pre-Heat Start
Wattage: 25
Length: 28 in
Lumens: 1600
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Type: Pre-Heat Start
Length: 28 in
Light Technology: Fluorescent
Color Rendering Index (CRI): 59
Wattage: 25
Lumens: 1600
Base: Medium Bi-Pin (G13)