SO Portable Cord, 12/3, Yellow, 250', 600V

Item #: 201406

Cat #: SO123YEL250RL

UPC:

to view pricing and more.
Documents & Guides
Portable Cord, Type SO, 12/3, Yellow, 250' Reel

Overview

Portable Cord, Type SO, 12/3, Yellow, 250' Reel
Also known as: SO123YEL250RL

Specifications

Jacket: Rubber
Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Color: Yellow
Jacket: Rubber
Conductors: 3
Material: Copper
Color: Yellow
Length: 250 ft
Gauge: 12 AWG
Volts AC: 600