
Two-Light Copper Revival Ceiling ### NO LONGER MADE ###
Item #:
201418
Cat #:
5328-777
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Fixture; Webster; Ceiling/wall Mount; Mounting: Centerlock-up; Wattage: 60 W; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 2; Material: Steel Body, Glass Shade; Finish: Copper Revival Body, Smooth White Shade; Width: 9-1/2 Inch; Height: 5-5/32 Inch; Connection:mounted To Box; Wire Length: 6-1/2 Inch; Diffuser Size: 9-1/2 Inch Diameter X 4 Inch Height. ### NO LONGER MADE ###
Overview
Sea Gull Lighting; Light Fixture; Webster; Ceiling/wall Mount; Mounting: Centerlock-up; Wattage: 60 W; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 2; Material: Steel Body, Glass Shade; Finish: Copper Revival Body, Smooth White Shade; Width: 9-1/2 Inch; Height: 5-5/32 Inch; Connection:mounted To Box; Wire Length: 6-1/2 Inch; Diffuser Size: 9-1/2 Inch Diameter X 4 Inch Height. ### NO LONGER MADE ###
Also known as: 5328-777
Specifications
Color: | Bronze |
Type: | Ceiling Fixture |
Color: | Bronze |
Type: | Ceiling Fixture |
Customer Reviews
No reviews for this product
(0)