BLM VECP3587T-4 2HP 1755RPM 3

Item #: 2014341

Cat #: VECP3587T-4

UPC: 781568400814

to view pricing and more.
Documents & Guides
BLM VECP3587T-4 2HP 1755RPM 3

Overview

BLM VECP3587T-4 2HP 1755RPM 3
Also known as: 781568400814, VECP3587T-4

Specifications

Phase: 3
Horsepower: 2
Amps: 2.800
Phase: 3
Amps: 2.800
Horsepower: 2