50 Watt T12 High Output Fluorescent Bulb

Item #: 201448
Cat #: F36T12/CW/HO-30PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
50 Watt T12 High Output Fluorescent BulbFluorescent, High Output Lamp, 50W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 2800, CRI: 59, Color Temp: 4100K. Length: 36 in.

Overview

50 Watt T12 High Output Fluorescent BulbFluorescent, High Output Lamp, 50W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 2800, CRI: 59, Color Temp: 4100K. Length: 36 in.
Also known as: F36T12/CW/HO-30PK

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 2800
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 59
Length: 3 ft, 36 in
Wattage: 50
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Base: Recessed Double Contact (R17d)
Length: 3 ft, 36 in
Light Technology: Fluorescent
Lumens: 2800
Color Rendering Index (CRI): 59
Wattage: 50

Customer Reviews

No reviews for this product
(0)