REXEL logo

Terminal Block, End Anchor, Normal Duty, for DIN Rail

Item #: 20145
Cat #: 1492-EAJ35
UPC: 662073059813
Sign In or Register to view pricing and more.
Terminal Block, End Anchor, Normal Duty, for DIN Rail, 100 in a Package

Product Overview

Terminal Block, End Anchor, Normal Duty, for DIN Rail, 100 in a Package
Also known as: 662073059813, 1492-EAJ35

Documents

Frequently Bought Together (49)
Allen-Bradley
1492-EBJ3 Terminal Block, End Barrier, Gray, for 1492-J3, J4, J6, J10
Allen-Bradley
1492-J4 Terminal Block, 35A, 600V AC/DC, Gray, 4mm, Feed Through
Allen-Bradley
199-DR1 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 1m
Allen-Bradley
1492-JG4 Terminal Block, Grounding, 22 - 10AWG, Green/Yellow, 4mm
Allen-Bradley
1492-J3 Terminal Block, 25A, 600V AC/DC, Gray, 2.5mm, Feed Through
Allen-Bradley
1492-CJJ5-10 Terminal Block Jumper, 10P, Gray, Screw Type Center, 1492-J3
Allen-Bradley
1492-N37 Terminal Block, End Barrier, High Density, Gray
Allen-Bradley
1492-CJJ6-10 Terminal Block Jumper, 10P, Gray, Screw Type Center, 1492-J4, J4M
Allen-Bradley
1492-H5 Terminal Block, Fuse Holder, 15A, 10 57V AC/DC, LED BFI
Allen-Bradley
1489-M1C050 Breaker, Miniature, 5A, 1P, 277VAC, 48VDC
Allen-Bradley
1492-JG3 Terminal Block, Grounding, 22 - 12AWG, Green/Yellow, 2.5mm
Allen-Bradley
1492-J6 Terminal Block, 50A, 600V AC/DC, Gray, 6mm, Feed Through
Allen-Bradley
1492-EBJD3 Terminal Block, End Barrier, Gray, for 1492-JDG3, JD3C, JD3
Allen-Bradley
800F-X10 Contact Block, 22.5mm, Plastic, 1 Normally Open
Allen-Bradley
1489-M1C100 Breaker, Miniature, 10A, 1P, 277VAC, 48VDC
Allen-Bradley
1734-TB Terminal Base, 8 Screw, 10A, 24VDC, 120/240VAC, DIN Rail
Allen-Bradley
1492-JD3 Terminal Block, 20A, 600V AC/DC, 2 Level, 2 Circuit, Gray, 2.5mm
Allen-Bradley
1492-EBJ16 Terminal Block, End Barrier, Gray, for 1492-J16, J35
Allen-Bradley
800F-X01 Contact Block, 22.5mm, Plastic, 1 Normally Closed
Allen-Bradley
800F-ALP Contact Block, Mounting Latch, Plastic, for 800F Pendant Station
Allen-Bradley
1489-M1C020 Breaker, Miniature, 2A, 1P, 277VAC, 48VDC
Allen-Bradley
1492-EB3 Terminal Block, End Barrier, Gray, for 1492-W3, W4, WG4
Allen-Bradley
1734-IB8S I/O Module, Safety, 8 Point Input
Allen-Bradley
1756-N2 Slot Filler for ControlLogix Chassis
Allen-Bradley
1492-FB2C30-L Fuse Holder, Class CC, 30A, 2P, 110 - 600V, with Indicator
Allen-Bradley
1492-EBJ3 Terminal Block, End Barrier, Gray, for 1492-J3, J4, J6, J10
Allen-Bradley
1492-J4 Terminal Block, 35A, 600V AC/DC, Gray, 4mm, Feed Through
Allen-Bradley
199-DR1 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 1m
Allen-Bradley
1492-J3 Terminal Block, 25A, 600V AC/DC, Gray, 2.5mm, Feed Through
Allen-Bradley
1492-H5 Terminal Block, Fuse Holder, 15A, 10 57V AC/DC, LED BFI
Allen-Bradley
1492-J4-BL Terminal Block, 35A, 600V AC/DC, Black, 4mm, Feed Through
Allen-Bradley
1492-JG4 Terminal Block, Grounding, 22 - 10AWG, Green/Yellow, 4mm
Allen-Bradley
1492-J4-B Terminal Block, 35A, 600V AC/DC, Blue, 4mm, Feed Through
Allen-Bradley
1492-JG3 Terminal Block, Grounding, 22 - 12AWG, Green/Yellow, 2.5mm
Allen-Bradley
1492-CJJ5-10 Terminal Block Jumper, 10P, Gray, Screw Type Center, 1492-J3
Allen-Bradley
1492-CJLJ6-10 Terminal Block, Jumper, Screwless, 10P, Yellow, for 1492-J4, J4M
Allen-Bradley
1492-J6 Terminal Block, 50A, 600V AC/DC, Gray, 6mm, Feed Through
Allen-Bradley
1492-J10 Terminal Block, 65A, 600V AC/DC, Gray, 10mm, Feed Through
Allen-Bradley
1492-H4 Terminal Block, Fuse Holder, 15A, 100 - 300V AC/DC, Neon BFI
Functional Devices
TR100VA001 Transformer, 100VA, 120VAC -24VAC, 1PH, with Breaker
Allen-Bradley
1492-J4-G Terminal Block, 35A, 600V AC/DC, Green, 4mm, Feed Through
Allen-Bradley
1492-CJ6-5 Terminal Block Jumpers, 5P, Gray, Screw Type, Center, for 1492-W4
Allen-Bradley
1492-CJ6-3 Terminal Block Jumpers, 3P, Gray, Screw Type, Center, for 1492-W4
Ideal
44-103 Wire Marker Book, (10) Each 1-48, Includes: 1-1/2" Markers
Functional Devices
TR40VA001 Transformer 40 VA, 120 to 24V AC
Allen-Bradley
1492-CJJ6-10 Terminal Block Jumper, 10P, Gray, Screw Type Center, 1492-J4, J4M
Littelfuse
312002P Fuse, Fast-acting, 2A, 250VAC, 3ag Type, Glass, Series 312
Panduit
F1X2WH6 Wiring Duct, Narrow Slot, 1" x 2" x 6', PVC, White
Allen-Bradley
1492-CJ6-2 Terminal Block Jumpers, 2P, Gray, Screw Type, Center, for 1492-W4

Specifications

Type: Terminal Block, End Anchor
Mounting: Snap On
Family / Style: 1492
Type: Terminal Block, End Anchor
Family / Style: 1492
Mounting: Snap On

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)