Air Conditioner for Enclosure, Spectracool Series

Item #: 2014590

Cat #: N431246G360

UPC: 783510357870

to view pricing and more.
Air Conditioner for Enclosure, Spectracool Series, 11,500 BTU, 3223 Watts, 400/460 Volt AC, 3-Phase, 50/60 Hz, Galvanized Sheet Metal

Overview

Air Conditioner for Enclosure, Spectracool Series, 11,500 BTU, 3223 Watts, 400/460 Volt AC, 3-Phase, 50/60 Hz, Galvanized Sheet Metal

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510357870, N431246G360

Specifications

Volts AC: 460, 400
Material: Sheet Metal
BTU: 11500
IP/NEMA Rating: NEMA 4X
Volts AC: 460, 400
BTU: 11500
Material: Sheet Metal
IP/NEMA Rating: NEMA 4X