Wireway 90° Elbow, Type 1, Lay-In, Side Opening, 6" x 6", Steel, Gray

Item #: 201473

Cat #: 66-L-SIDE

UPC: 782051124125

to view pricing and more.
Documents & Guides
Wireway 90° Elbow, NEMA Type 1, Lay-In, Side Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 x 6 Inch

Overview

Wireway 90° Elbow, NEMA Type 1, Lay-In, Side Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 x 6 Inch
Also known as: 782051124125, 66-L-SIDE

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Angle: 90°