1" PVC 90° Elbow, Schedule 40, Gray

Item #: 201480
Cat #: 5133825
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1 Inch PVC 90 Degree Elbow, Schedule 40, Gray

Overview

1 Inch PVC 90 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 5133825

Specifications

Diameter: 1 in
Type: Schedule 40
Material: PVC
Angle: 90°
Diameter: 1 in
Material: PVC
Type: Schedule 40
Angle: 90°

Customer Reviews

No reviews for this product
(0)