Decorator Wallplate, 1-Gang, Steel, Ivory

Item #: 201494

Cat #: 84401

UPC: 095327844017

to view pricing and more.
Documents & Guides
MUL 84401 1G Decorator METAL IV

Overview

MUL 84401 1G Decorator METAL IV
Also known as: 095327844017, 84401

Specifications

Mounting: Device
Size: Standard
Type: GFCI, Decorator
Gangs: 1
Color: Ivory
Material: Steel
Mounting: Device
Type: GFCI, Decorator
Color: Ivory
Size: Standard
Gangs: 1
Material: Steel