Wireway 90° Elbow, Type 1, Lay-In, Side Opening, 8" x 8", Steel, Gray

Item #: 201501

Cat #: 88-L-SIDE

UPC: 782051124507

Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90° Elbow, NEMA Type 1, Lay-In, Side Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 8 x 8 Inch

Overview

Wireway 90° Elbow, NEMA Type 1, Lay-In, Side Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 8 x 8 Inch

At Eaton, we believe that power is a fundamental part of just about everything people do. That’s why we’re dedicated to helping our customers find new ways to manage electrical, hydraulic and mechanical power more efficiently, safely and sustainably. To improve people’s lives, the communities where we live and work, and the planet our future generations depend upon. Because this is what really matters. And we’re here to make sure it works.

Also known as: 782051124507, 88-L-SIDE

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Angle: 90°