EGS WSP25075GNM 2 GANG BOX 7 HUBS G

Item #: 2015015

Cat #: WSP25075GNM

UPC: 687855877188

to view pricing and more.
APP WSP25075GNM 2 GANG BOX 7

Overview

APP WSP25075GNM 2 GANG BOX 7
Also known as: 687855877188, WSP25075GNM

Specifications

Gangs: 2
Color: Gray
Material: Non-Metallic
Depth: 2.200 in
Width: 4.860 in
Cubic Inches: 30.200 in³
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 7
Height: 4.520 in
Gangs: 2
Material: Non-Metallic
Width: 4.860 in
Threaded Outlet Diameter: 1/2 in
Height: 4.520 in
Color: Gray
Depth: 2.200 in
Cubic Inches: 30.200 in³
Number of Threaded Outlets: 7