Fluorescent Lamp, High Output, T12, 30", 40W, 4100K

Item #: 201511
Cat #: F30T12/CW/HO-30PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, High Output, T12, 30", 40W, 4100KFluorescent Lamp, High Output, 40 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 2290, CRI: 59, Color Temp: 4100K. Length: 30 in.

Overview

Fluorescent Lamp, High Output, T12, 30", 40W, 4100KFluorescent Lamp, High Output, 40 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 2290, CRI: 59, Color Temp: 4100K. Length: 30 in.
Also known as: F30T12/CW/HO-30PK

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 2290
Base: Recessed Double Contact (R17d)
Length: 30 in
Color Rendering Index (CRI): 59
Wattage: 40
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 59
Light Technology: Fluorescent
Lumens: 2290
Length: 30 in
Wattage: 40

Customer Reviews

No reviews for this product
(0)