SpectraCool Narrow Advanced Corrosion Protection Lvl 1 RAC, 12000BTU 115V, Lt Gray, Steel

Item #: 2015117

Cat #: N431216G360

UPC: 783510357771

to view pricing and more.
SpectraCool Narrow Advanced Corrosion Protection ACs utilize corrosion protection advanced coatings. This SpectraCool Narrow Advanced Corrosion Protection Lvl 1 RAC, N431216G360 item is rated 12000BTU 115V with material Steel color Lt Gray.

Overview

SpectraCool Narrow Advanced Corrosion Protection ACs utilize corrosion protection advanced coatings. This SpectraCool Narrow Advanced Corrosion Protection Lvl 1 RAC, N431216G360 item is rated 12000BTU 115V with material Steel color Lt Gray.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510357771, N431216G360

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Height: 43 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Wattage: 3223
BTU: 11000
Width: 11.500 in
Color: Light Gray
Material: Steel
IP/NEMA Rating: NEMA 4X
BTU: 11000
Depth: 14 in
Height: 43 in
Finish: Powder Coated
Wattage: 3223