Duplex Receptacle, 20A, 125V, Brown, Commercial/Industrial

Item #: 20152
Cat #: 5362B
UPC: 783585834986
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, 20 Amps, 125 Volts, NEMA 5-20R, 2-Pole 3-Wire Grounding, Brown, Commercial/Industrial

Overview

Duplex Receptacle, 20 Amps, 125 Volts, NEMA 5-20R, 2-Pole 3-Wire Grounding, Brown, Commercial/Industrial
Hubbell Kellems® HUB5362B receptacle features a slender / compact design, finder groove face and triple wipe contacts. This receptacle is self grounding.
Also known as: 783585834986, 5362B

Specifications

Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Color: Brown
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Volts AC: 120
NEMA Configuration: 5-20R
Color: Brown
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)