1
more

Illuminated Decorator Switch, 20A, Light Almond, Lighted when OFF
Item #: 201537
Cat #: 2625-LA
UPC: 785007539745
to view pricing and more.
Illuminated Decorator Switch, Lighted when OFF, 20 Amp, 120/277VAC, Back & Side Wire, Light Almond.
Overview
Illuminated Decorator Switch, Lighted when OFF, 20 Amp, 120/277VAC, Back & Side Wire, Light Almond.
Also known as: 785007539745, 2625-LA
Specifications
| Type: | Switch |
| Color: | Light Almond |
| Amps: | 20 |
| Poles: | 1 |
| Mounting: | Wall |
| Type: | Switch |
| Amps: | 20 |
| Mounting: | Wall |
| Color: | Light Almond |
| Poles: | 1 |