CABLE TIE 50LB .75X13IN RED FO LOOP

Item #: 20154

Cat #: FO350-50-2

UPC: 786210813332

to view pricing and more.
Documents & Guides
FO Slotted Loop Tie, Red Polyamide (Nylon 6.6) on Hook Side and Low Density Polyethylene on Loop Side for Temperatures up to 104.4 Degrees Celsius (220 F), Length of 330.2mm (13.0 Inches), Width of 19.05mm (0.75 Inches), Thickness of 1.588mm (0.0625 Inches), Tensile Strength Rating of 222.5 Newtons (50 Pounds)

Overview

FO Slotted Loop Tie, Red Polyamide (Nylon 6.6) on Hook Side and Low Density Polyethylene on Loop Side for Temperatures up to 104.4 Degrees Celsius (220 F), Length of 330.2mm (13.0 Inches), Width of 19.05mm (0.75 Inches), Thickness of 1.588mm (0.0625 Inches), Tensile Strength Rating of 222.5 Newtons (50 Pounds)
Also known as: 786210813332, FO350-50-2

Specifications

Color: Red
Material: Nylon
Family / Style: Ty-Rap
Color: Red
Family / Style: Ty-Rap
Material: Nylon