
to view pricing and more.
Documents & Guides
Mulberry; Cover; Material: Steel; Finish: Powder Coated; Shape: Square Raised; Size: 4-11/16 IN Width X 4-11/16 IN Height, 1/2 IN Raised; Old Number: 72R5RR; Configurations: Power Outlet (2.165 IN Diameter)
Overview
Mulberry; Cover; Material: Steel; Finish: Powder Coated; Shape: Square Raised; Size: 4-11/16 IN Width X 4-11/16 IN Height, 1/2 IN Raised; Old Number: 72R5RR; Configurations: Power Outlet (2.165 IN Diameter)
Also known as: 095327115247, 11524
Specifications
| Mounting: | Device |
| Depth: | 1/2 in |
| Mounting: | Device |
| Depth: | 1/2 in |