ABS Adjustable Busbar Support Perforated Profile, 6.56' x 0.91" x 1.85"

Item #: 2015589

Cat #: 560930

UPC: 782856598770

to view pricing and more.
Documents & Guides
EFX 560930 ABS-AP25 ABS AP25

Overview

EFX 560930 ABS-AP25 ABS AP25

Profile for use with Adjustable Busbar Support (ABS) Insulator Modules.

Also known as: 782856598770, 560930

Features & Benefits

  • For use with ABS Adjustable Busbar Support Insulator Modules
  • Factory punched holes for quick assembly
  • Improve bending resistance by interlocking or stacking two profiles
  • Attach profiles together or attach profile to the panel structure using ABS Adjustable Busbar Support Profile Stiffener
  • RoHS compliant

Specifications

Height: 0.910 in
Material: Aluminum
Width: 1.850 in
Height: 0.910 in
Width: 1.850 in
Material: Aluminum