Safety Contactor, MCS-E, 32A, 24-60VAC / 20-60VDC Electronic Coil (Low Consumption), NO Standard & 0 NO. 4 NC Lower Power Auxiliary Contacts

Item #: 2015590

Cat #: 100S-E30EJ04C

UPC: 191326908450

to view pricing and more.
Documents & Guides
Safety Contactor, MCS-E, 32 Amp, AC3 Duty, 24 - 60 Volt AC 50/60Hz / 20 - 60 Volt DC Electronic Coil (Low Consumption), No.Main Standard Contacts & 0 Normally Open 4 Normally Closed. Lower Power Auxiliary Contacts *** Rockwell Automation Preferred Product ***

Overview

Safety Contactor, MCS-E, 32 Amp, AC3 Duty, 24 - 60 Volt AC 50/60Hz / 20 - 60 Volt DC Electronic Coil (Low Consumption), No.Main Standard Contacts & 0 Normally Open 4 Normally Closed. Lower Power Auxiliary Contacts *** Rockwell Automation Preferred Product ***

Bulletin 100S-E safety contactors provide mechanically linked positively guided contacts, required in feedback circuits of modern safety applications. The mechanically linked N.C. auxiliary contacts do not change state when a power pole welds. In addition, the goldplated bifurcated auxiliary contacts are ideally suited for low-energy applications or feedback control circuits with multiple seriesconnected N.C. auxiliary contacts.

Also known as: 191326908450, 100S-E30EJ04C

Specifications

Amps: 32
Poles: 4
Type: Safety Contactor
Volts AC Control Range: 24 - 60
Family / Style: 100-E
Volts DC Control Range: 20 - 60
Circuit Arrangement: NC
Special Program: Rockwell Automation Preferred Product
Amps: 32
Type: Safety Contactor
Family / Style: 100-E
Circuit Arrangement: NC
Poles: 4
Volts AC Control Range: 24 - 60
Volts DC Control Range: 20 - 60
Special Program: Rockwell Automation Preferred Product