Fluorescent Lamp, High Output, 35 Watt

Item #: 201575
Cat #: F24T12/CW/HO-30PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, High Output, 35 WattFluorescent Lamp, High Output, 35 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 1650, CRI: 59, Color Temp: 4100K. Length: 24 in.

Overview

Fluorescent Lamp, High Output, 35 WattFluorescent Lamp, High Output, 35 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 1650, CRI: 59, Color Temp: 4100K. Length: 24 in.
Also known as: F24T12/CW/HO-30PK

Specifications

Wattage: 35
Color Temperature: 4100 (Cool White)
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 59
Length: 24 in , 2 ft
Lumens: 1650
Light Technology: Fluorescent
Wattage: 35
Base: Recessed Double Contact (R17d)
Length: 24 in , 2 ft
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 59
Lumens: 1650

Customer Reviews

No reviews for this product
(0)