This product may not be available in all locations.

Selector Switch, 2 Position, Red Lever, 1NO Logic Contact, 30mm
Item #: 201580
Cat #: 10250T4011LR-53EX
UPC: 786685106021
to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty, Selector Switch Operator, Red Lever, Actuator, Non-Illuminated, 2 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Cam 1, NEMA 3, 3R, 4, 4X, 12, 13, 1 Normally Open, Logic Contact Block
Overview
30.5 mm, Heavy-Duty, Selector Switch Operator, Red Lever, Actuator, Non-Illuminated, 2 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Cam 1, NEMA 3, 3R, 4, 4X, 12, 13, 1 Normally Open, Logic Contact Block
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 786685106021, 10250T4011LR-53EX
Specifications
| Color: | Red |
| Type: | 2 Position, Maintained, Selector Switch |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Color: | Red |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | 2 Position, Maintained, Selector Switch |