PSTX85-690-70 Softstarter, 85A, 208 - 690VAC, 100-250VAC Control, 3PH,

Item #: 2016085
Cat #: PSTX85-690-70
UPC:
Sign In or Register to view pricing and more.
The softstarter PSTX85-690-70 has a rated maximum operational current of 85 A with an operating voltage span from 208...690 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSTX features a three-phase control soft start and stop through a voltage or a torque ramp. It has built-in bypass for easy installation and energy saving. A RUN, TOR and Event signal is available from relay outputs in NO (normally open state). The PSTX has functions such as current limit, kickstart, analog output, EOL, motor heating and pump cleaning. PSTX also features features jog, braking, stand-still brake, diagnostics, sequence start and emergency/fire pump mode as standard.To interact with PSTX, it has a detachable full graphic display with IP66 and 4x outdoor rating.

Overview

The softstarter PSTX85-690-70 has a rated maximum operational current of 85 A with an operating voltage span from 208...690 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSTX features a three-phase control soft start and stop through a voltage or a torque ramp. It has built-in bypass for easy installation and energy saving. A RUN, TOR and Event signal is available from relay outputs in NO (normally open state). The PSTX has functions such as current limit, kickstart, analog output, EOL, motor heating and pump cleaning. PSTX also features features jog, braking, stand-still brake, diagnostics, sequence start and emergency/fire pump mode as standard.To interact with PSTX, it has a detachable full graphic display with IP66 and 4x outdoor rating.
The PSTX combines many years of research and product development with extensive knowledge of application specific requirements and needs. The PSTX is our latest advancement in motor control and protection and adds new functionality with increased reliability to any motor starting application.
Also known as: PSTX85-690-70

Specifications

Volts AC: 690, 208
Amps: 85, 147
Family / Style: PSTX
Volts AC: 690, 208
Family / Style: PSTX
Amps: 85, 147

Customer Reviews

No reviews for this product
(0)