
to view pricing and more.
Documents & Guides
Mulberry; Cover; Material: Steel; Finish: Powder Coated; Shape: Square Raised; Size: 4-11/16 IN Width X 4-11/16 IN Height, 1/2 IN Raised; Old Number: 72RDGFI; Configurations: 1 Duplex/1 GFCI Receptacle
Overview
Mulberry; Cover; Material: Steel; Finish: Powder Coated; Shape: Square Raised; Size: 4-11/16 IN Width X 4-11/16 IN Height, 1/2 IN Raised; Old Number: 72RDGFI; Configurations: 1 Duplex/1 GFCI Receptacle
Mulberry's 4-11/16 inch square covers are widely recognized for quality, selection and ease of installation. They may be used in conjunction with switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 095327115353, 11535
Specifications
| Mounting: | Device |
| Depth: | 1/2 in |
| Mounting: | Device |
| Depth: | 1/2 in |