50 Watt 24 Volt; OBSOLETE

Item #: 201632
Cat #: 50A-24V-6/1PK-TP
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 50W, 24V, Bulb: A19, Base: Medium Screw (E26), Lumens: 825, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part # 14154-9* ### NO LONGER MADE BY PHILIPS - NO SUB OFFERED ###

Overview

Incandescent Lamp, 50W, 24V, Bulb: A19, Base: Medium Screw (E26), Lumens: 825, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part # 14154-9* ### NO LONGER MADE BY PHILIPS - NO SUB OFFERED ###
Also known as: 50A-24V-6/1PK-TP

Specifications

Base: Medium Screw (E26)
Lumens: 825
Color Rendering Index (CRI): 100
Volts AC: 24
Wattage: 50
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Wattage: 50
Color Temperature: 2700 (Warm White)
Lumens: 825
Volts AC: 24
Shape: A19 (Arbitrary)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)