EMT Conduit Strap, 2-Hole, 2", Steel

Item #: 20165

Cat #: TH-1906

UPC: 687855319060

Sign In or Register to view pricing and more.
Documents & Guides
EMT Conduit Strap, 2-Hole, 2 Inch, Steel, For Use With EMT Conduit

Overview

EMT Conduit Strap, 2-Hole, 2 Inch, Steel, For Use With EMT Conduit

Secure EMT, Rigid, and IMC conduit with confidence using 1- and 2-hole straps built for reliable surface-mount installations. A snap-on design and reinforced rib deliver strong hold and cable stability, while 316 stainless steel resists corrosion for long-lasting performance. UL Listed and easy to install with standard tools, they provide a clean, professional finish in demanding environments.

Also known as: 687855319060, TH-1906

Specifications

Material: Steel
Diameter: 2 in
Mounting: 2-Hole
Material: Steel
Mounting: 2-Hole
Diameter: 2 in