Notched Cast U-Bolt Pipe Clamp, Aluminum, Bare

Item #: 2016650

Cat #: LPA571

UPC: 782856645207

to view pricing and more.
Documents & Guides
CAD LPA571 NOTCHED CAST U-BOLT PIPE CLAMP MATERIAL: ALUMINUM FINISH: BARE OUTER DIAMETER 2"-2-1/2"

Overview

CAD LPA571 NOTCHED CAST U-BOLT PIPE CLAMP MATERIAL: ALUMINUM FINISH: BARE OUTER DIAMETER 2"-2-1/2"

Pipe clamp used for bonding of handrails and pipes to the lightning protection system.

Also known as: 782856645207, LPA571

Features & Benefits

  • Clamp for bonding of handrails and pipes to the lightning protection system
  • Notched hole makes assembly easy and eliminates loose hardware
  • Listed to UL® 96

Specifications

Material: Aluminum
Depth: 1.960 in
Finish: Bare
Width: 3.630 in
Material: Aluminum
Finish: Bare
Depth: 1.960 in
Width: 3.630 in