IEC Contactor, 2050A, 1000VAC Rated, 3P, 100-250V AC/DC Coil, 2NO/NC Aux. Contacts

Item #: 2016864

Cat #: AF2050-30-22RT-70

UPC: 772737005411

to view pricing and more.
Documents & Guides
IEC Contactor, 2050 Amp, 1000 Volt AC Rated, 3-Pole, 100 - 250 Volt AC/DC Coil, 2 Normally Open / Normally Closed Auxiliary. Contacts

Overview

IEC Contactor, 2050 Amp, 1000 Volt AC Rated, 3-Pole, 100 - 250 Volt AC/DC Coil, 2 Normally Open / Normally Closed Auxiliary. Contacts

The AF2050-30-22RT-70 is a 3 pole - 1000 V IEC or 1000 V UL contactor with pre-mounted auxiliary contacts and Main Circuit Bars, switching power circuits up to 2050 A (AC-1) or 2100 A UL general use. Thanks to the AF technology, the contactor has a wide control voltage range (100-250 V 50/60 Hz and DC), managing large control voltage variations, reducing panel energy consumptions and ensuring distinct operations in unstable networks. Furthermore, surge protection is built-in, offering a compact solution. AF contactors have a block type design, can be easily extended with add-on auxiliary contact blocks and an additional wide range of accessories.

Also known as: 772737005411, AF2050-30-22RT-70

Specifications

Poles: 3
Volts AC: 1kV
Type: IEC Contactor
Volts AC Control Range: 100 - 250
Amps: 2050
Poles: 3
Type: IEC Contactor
Amps: 2050
Volts AC: 1kV
Volts AC Control Range: 100 - 250