3LMP HAL FXT

Item #: 201703

Cat #: HG-23-SGD-HLRSW

UPC: 649946590048

Sign In or Register to view pricing and more.
Documents & Guides
ALK HG-23-SGD-HLRSW 3LMP HAL FXT

Overview

ALK HG-23-SGD-HLRSW 3LMP HAL FXT
Also known as: 649946590048, HG-23-SGD-HLRSW

Specifications

Length: 23 in
Volts AC: 12
Color: White
Wattage: 60
Light Technology: Halogen
Length: 23 in
Color: White
Light Technology: Halogen
Volts AC: 12
Wattage: 60