
to view pricing and more.
Documents & Guides
OZ-Gedney Type KC Center Stopped 2-Screw Clamp Connector, Size: 1-1/2 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 1-3/8 - 2 IN, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 2-9/16 IN Length X 3-7/16 IN Width, Third Party Certification: UL File Number E-11853, CSA 9795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, NEMA : FB-1, For Armored Cable, Flexible Metal Conduit, Interlocked Metal Clad Cables, Non-Metallic And Service Entrance Cable
Overview
OZ-Gedney Type KC Center Stopped 2-Screw Clamp Connector, Size: 1-1/2 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 1-3/8 - 2 IN, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 2-9/16 IN Length X 3-7/16 IN Width, Third Party Certification: UL File Number E-11853, CSA 9795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, NEMA : FB-1, For Armored Cable, Flexible Metal Conduit, Interlocked Metal Clad Cables, Non-Metallic And Service Entrance Cable
Also known as: 783126314670, KC-150
Specifications
| Material: | Malleable Iron |
| Diameter: | 1 1/2 in |
| Material: | Malleable Iron |
| Diameter: | 1 1/2 in |