2-1/2" LB SET KIT/STL CVR

Item #: 201716

Cat #: 12857

UPC: 095327128575

to view pricing and more.
Documents & Guides
Mulberry; Conduit Body; Type LB, Set Screw; Hub Size: 2.500 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket

Overview

Mulberry; Conduit Body; Type LB, Set Screw; Hub Size: 2.500 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket

Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.

Also known as: 095327128575, 12857

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 2 1/2 in
Type: Type LB
Hub Diameter: 2 1/2 in
Material: Aluminum