LTG CONT OPN 30A 3P 480V

Item #: 2017368

Cat #: CN35DN3CB

UPC: 782113781082

to view pricing and more.
Documents & Guides
Eaton CN35 electrically held lighting contactor, 30 A, 1 NO, 30 A, 3-pole

Overview

Eaton CN35 electrically held lighting contactor, 30 A, 1 NO, 30 A, 3-pole

Fill

Also known as: 782113781082, CN35DN3CB

Specifications

Family / Style: Freedom
Poles: 3
Amps: 30
Family / Style: Freedom
Amps: 30
Poles: 3