SpectraCool Narrow Advanced Corrosion Protection Lvl 2, 6000BTU 115V, Lt Gray, Steel

Item #: 2017379

Cat #: N360616G800

UPC: 783510357511

to view pricing and more.
SpectraCool Narrow Advanced Corrosion Protection ACs utilize corrosion protection advanced coatings. This SpectraCool Narrow Advanced Corrosion Protection Lvl 2, N360616G800 item is rated 6000BTU 115V with material of Steel color Lt Gray.

Overview

SpectraCool Narrow Advanced Corrosion Protection ACs utilize corrosion protection advanced coatings. This SpectraCool Narrow Advanced Corrosion Protection Lvl 2, N360616G800 item is rated 6000BTU 115V with material of Steel color Lt Gray.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510357511, N360616G800

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Material: Steel
Height: 36 in
BTU: 6000
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Wattage: 1757
Width: 11.500 in
Color: Light Gray
Height: 36 in
Finish: Powder Coated
Wattage: 1757
Depth: 14 in
Material: Steel
BTU: 6000
IP/NEMA Rating: NEMA 4X