ABB 1SDA102952R1 XT7H 1200 EK

Item #: 2017430

Cat #: XT7HU312EFFF000XXX

UPC: 015644034632

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 1200 Amp, 3-Pole, SACE XT7H (65 kA) Ekip Dip LSI – Front terminal (F) – UL 100% rated

Overview

Breaker, Molded Case, 1200 Amp, 3-Pole, SACE XT7H (65 kA) Ekip Dip LSI – Front terminal (F) – UL 100% rated

The SACE Tmax XT range offers higher performance, better protection and more precise metering than equivalent units, and can handle from 160 up to 1200A. Combined with precise electronic trip units in small frames, the new range delivers significant time savings and enhances installation quality. Reliability is further increased, and speed of installation reduced, thanks to Bluetooth and Ekip connectivity for mobile devices. 

Also known as: 015644034632, XT7HU312EFFF000XXX

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 1200
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 1200
Type: Breaker; Molded Case
Interrupt Rating AC: 65 kA