ETN DG1-34105FB-C21C DG1, 480V FR5

Item #: 2017736

Cat #: DG1-34105FB-C21C

UPC: 786685900643

Sign In or Register to view pricing and more.
Documents & Guides
C-H DG1-34105FB-C21C DG1, 480

Overview

C-H DG1-34105FB-C21C DG1, 480
Also known as: 786685900643, DG1-34105FB-C21C

Specifications

Amps: 105
Phase: 3
IP/NEMA Rating: NEMA 1
Volts AC: 400
Family / Style: PowerXL
Amps: 105
IP/NEMA Rating: NEMA 1
Family / Style: PowerXL
Phase: 3
Volts AC: 400