Ind. Enclosure, Powder-Coated, Gry

Item #: 2017954

Cat #: P2K2088T3R

UPC: 783510361938

to view pricing and more.
Documents & Guides
P2K2088T3R Industrial Enclosure, Power-Coated, Steel, Light Gray

Overview

P2K2088T3R Industrial Enclosure, Power-Coated, Steel, Light Gray
Also known as: 783510361938, P2K2088T3R

Specifications

Color: Light Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 31.800 in
Height: 78.820 in
Depth: 31.690 in
Color: Light Gray
IP/NEMA Rating: NEMA 12
Height: 78.820 in
Material: Steel
Width: 31.800 in
Depth: 31.690 in