N3 SC ENCLOSURE 6X6X4

Item #: 201808

Cat #: 664-WPSC

UPC: 782051350302

to view pricing and more.
Documents & Guides
N3 SC ENCLOSURE 6X6X4

Overview

N3 SC ENCLOSURE 6X6X4
Also known as: 782051350302, 664-WPSC

Specifications

Depth: 4 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Mounting: Wall
IP/NEMA Rating: NEMA 3
Depth: 4 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 3
Color: Gray
Material: Steel
Mounting: Wall