Compact Fluorescent Lamp, 9W, PL-S, 3500K

Item #: 201851

Cat #: PL-S-9W/835/2P/ALTO

UPC: 046677148690

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 9W, Bulb: PL-S (Single Tube), Base: 2-Pin (G23), Lumens: 600, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000 Hrs. *Philips Part # 14869-2* 40W Equivalent.

Overview

Compact Fluorescent Lamp, 9W, Bulb: PL-S (Single Tube), Base: 2-Pin (G23), Lumens: 600, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000 Hrs. *Philips Part # 14869-2* 40W Equivalent.

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes, configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.

Also known as: 046677148690, PL-S-9W/835/2P/ALTO

Specifications

Lumens: 600
Shape: PL-S (Single Tube), CFT (Flat Twin)
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Wattage: 9
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 2-Pin (G23)
Lumens: 600
Color Rendering Index (CRI): 82
Color: White
Color Temperature: 3500 (Neutral White)
Base: 2-Pin (G23)
Shape: PL-S (Single Tube), CFT (Flat Twin)
Volts AC: 120
Wattage: 9
Light Technology: Fluorescent