
Drywall Screw, Bugle Head, Phillips, Black Phosphate, 6 x 1-5/8" 50/PK
Item #: 201862
Cat #: R6158DS5
UPC: 705591170155
to view pricing and more.
Documents & Guides
Drywall Screw, Self-Piercing - Fine Thread, Bugle Head - Phillips, #6 x 1-5/8", Black Phosphate, Order of 1 Each = Pack of 500
Overview
Drywall Screw, Self-Piercing - Fine Thread, Bugle Head - Phillips, #6 x 1-5/8", Black Phosphate, Order of 1 Each = Pack of 500
Also known as: 705591170155, R6158DS5
Specifications
| Screw Head: | Bugle |
| Drive: | Phillips |
| Color: | Black |
| Size: | # 6 |
| Material: | Steel |
| Length: | 1 5/8 in |
| Thread: | Fine |
| Screw Head: | Bugle |
| Color: | Black |
| Material: | Steel |
| Thread: | Fine |
| Drive: | Phillips |
| Size: | # 6 |
| Length: | 1 5/8 in |