DECOR RECP 20A 125V S+B WIRE IV

Item #: 201864

Cat #: 26352-I

UPC: 785007785388

to view pricing and more.
Documents & Guides
Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Ivory

Overview

Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Ivory
Also known as: 785007785388, 26352-I

Specifications

Volts AC: 120, 125
Amps: 20
Gangs: 1
Color: Ivory
NEMA Configuration: 5-20R
Type: Specification Grade, Self-Grounding
Material: Nylon
Volts AC: 120, 125
Gangs: 1
NEMA Configuration: 5-20R
Material: Nylon
Amps: 20
Color: Ivory
Type: Specification Grade, Self-Grounding