STD PIPE STRAP, 3/4", ZN PLTD

Item #: 201868

Cat #: B2400-3/4ZN

UPC: 781011630133

to view pricing and more.
Documents & Guides
Eaton B-Line series standard pipe clamp, 0.75" H x 3" L x 1.62" W, Steel, Electro-plated, 0.75" max pipe size, .31" bolt/pin size

Overview

Eaton B-Line series standard pipe clamp, 0.75" H x 3" L x 1.62" W, Steel, Electro-plated, 0.75" max pipe size, .31" bolt/pin size

Eaton offers a number of B-Line series pipe straps in a variety of materials, finishes and sizes. Pipe straps are recommended for supporting pipe with fittings vertically or horizontally to walls or ceiling,

Also known as: 781011630133, B2400-3/4ZN

Specifications

Material: Low Carbon Steel
Material: Low Carbon Steel