Compact Fluorescent Lamp, 9W, PL-S, 4100K

Item #: 201885

Cat #: PL-S-9W/841/2P/ALTO

UPC: 046677148706

to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 9W, Bulb: PL-S (Single Tube), Base: 2-Pin (G23), Lumens: 600, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. *Philips Part # 14870-0* 40W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 9W, Bulb: PL-S (Single Tube), Base: 2-Pin (G23), Lumens: 600, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. *Philips Part # 14870-0* 40W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes, configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.

Also known as: 046677148706, PL-S-9W/841/2P/ALTO, krypton

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 600
Shape: PL-S (Single Tube), CFT (Flat Twin)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 9
Light Technology: Fluorescent
Base: 2-Pin (G23)
Color Temperature: 4100 (Cool White)
Shape: PL-S (Single Tube), CFT (Flat Twin)
Volts AC: 120
Light Technology: Fluorescent
Lumens: 600
Color Rendering Index (CRI): 82
Wattage: 9
Base: 2-Pin (G23)