
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Fixture; Catrina; Ceiling Mount; Mounting: Key Slots; Material: Steel Body, Glass Shade; Finish: Weathered Iron Body, Creme Alabaster Shade; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 2; Width: 13-1/4 In; Height: 6-7/16 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 10 In Diameter X 3-13/16 In Height; Fitter Diameter: 1/2 In
Overview
Sea Gull Lighting; Light Fixture; Catrina; Ceiling Mount; Mounting: Key Slots; Material: Steel Body, Glass Shade; Finish: Weathered Iron Body, Creme Alabaster Shade; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 2; Width: 13-1/4 In; Height: 6-7/16 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 10 In Diameter X 3-13/16 In Height; Fitter Diameter: 1/2 In
Also known as: 785652771071, 7710-07
Specifications
No Specifications Available