Refill Cartridge, Flexible Polyester, 1" x 18'

Item #: 20191

Cat #: 1734523

UPC: 071701121851

to view pricing and more.
Documents & Guides
Refill Cartridge, Flexible Polyester, 1" x 18'Portable Labeler Refill Cartridge, Flexible Polyester Tape, Dimensions: 1" x 18', Color: Black on White

Overview

Refill Cartridge, Flexible Polyester, 1" x 18'Portable Labeler Refill Cartridge, Flexible Polyester Tape, Dimensions: 1" x 18', Color: Black on White

Available in smaller widths that fit most patch panels, blocks and other distribution panels. Thermal printing technology - label text does not stain or wiping and fading. Industrial-strength adhesive resists moisture, extreme temperatures, UV light and more, so labels won’t curl or fall off. Available in a range of UL recognized materials for virtually every industrial labeling application; heat-shrink tubes tested to SAE, ASTM and military specifications. Choose from 1/4", 3/8", 1/2", 3/4" and 1" label widths in a broad color assortment that meet OSHA, ANSI, and ISO standards. Easy-to-peel split back design makes applying labels quick and easy

Also known as: 071701121851, 1734523

Specifications

Width: 1 in
Material: Polyester
Length: 18 ft
Color: White
Width: 1 in
Length: 18 ft
Material: Polyester
Color: White