Non-Fused Disconnect, 80 Amp, 3-Pole

Item #: 2019950

Cat #: EOT63U3P3-P

UPC: 417019383442

to view pricing and more.
Documents & Guides
Non-Fused Disconnect Switch. 80 Amp. 3-Pole AC. NEMA 3R/12. Black Pistol Handle. HxWxD: 11.8 x 8.3" x 7.12". Integral Lug Kit Included."

Overview

Non-Fused Disconnect Switch. 80 Amp. 3-Pole AC. NEMA 3R/12. Black Pistol Handle. HxWxD: 11.8 x 8.3" x 7.12". Integral Lug Kit Included."

Enclosed Switch Disconnector, 3-p. Max. Horse power rating at three phase 480V 40HP. General purpose current rating 80A. Plastic enclosure, NEMA Type 3R Rainproof, 12 Indoor, Pistol handle. Interlocked cover. Defeatable interlocking.

Also known as: 417019383442, EOT63U3P3-P

Specifications

Phase: 3
Poles: 3
Mounting: Surface
Amps: 80
Type: Non-Fused
IP/NEMA Rating: NEMA 3R, NEMA 12
Phase: 3
Mounting: Surface
Type: Non-Fused
Poles: 3
Amps: 80
IP/NEMA Rating: NEMA 3R, NEMA 12