Manual Stud Punch

Item #: 201997

Cat #: 724

UPC: 783310104155

to view pricing and more.
Manual Stud Punch, Hole Size: 1-1/4", Length: 16-3/4", Capacity: 24-20 Gauge Studs

Overview

Manual Stud Punch, Hole Size: 1-1/4", Length: 16-3/4", Capacity: 24-20 Gauge Studs

Punch up through 20 gauge (0.9 mm) steel studs in one stroke Unique patented punch rolls the edge over for smooth installation of armored cable; cable won't hang up Contoured handle design gives better operator leverage and makes it possible to punch in tight places Automatically centers holes on standard studs

Also known as: 783310104155, 724

Specifications

Gauge: 24 AWG, 22 AWG, 20 AWG
Type: Stud Punch
Gauge: 24 AWG, 22 AWG, 20 AWG
Type: Stud Punch